Shop MICHIGAN BRUSH
See all product information
Create Account
Toilet Brush, 10 in L Handle, 5 in L Brush, Yellow, Wood, 15 in L Overall
- Mfr # SR53300
- Zoro # G1809860
product price:Â
$
13.55
/ea
Key Features
Brush Type
Toilet Brush
Bristle Color
Yellow
Brush Length
5 in
Handle Length
10 in
Handle Color
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SR53300
- Zoro #
- G1809860
- UPC #
- -
- Country of Origin
- United States
- Item
- Toilet Brush
- Brush Type
- Toilet Brush
- Bristle Color
- Yellow
- Handle Color
- Natural
- Bristle Material
- Tampico
- Handle Material
- Wood
- Brush Handle Style
- Short Handle
- Color Coding System
- No
- Chemical Resistant
- Yes
- Features
- Hanger Hole, Rust Resistant
- Handle Style
- Short
Dimensions
- Brush Length
- 5 in
- Handle Length
- 10 in
- Overall Length
- 15 in
- Wire Rope Length
- 15 in
- Length
- 15 in
- Fits Chest Size
- Hanger Hole, Rust Resistant
Description
Toilet Brush, Bristle Material Tampico, Handle Material Wood, Brush Length 5 in, Handle Length 10 in, Overall Length 15 in, Bristle Color Yellow, Features Hanger Hole, Rust Resistant, Handle Color Natural, Handle Style Short, Chemical Resistant Yes, Color Coding System No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.