7 in W 5 in L Brush, Red

  • Mfr # R-S-542O-7X-QC-DB

  • Zoro # G810544630


product price:  $32.99
/ea

Key Features

Bristle Color
Red
Brush Length
5 in
Bristle Material
Nylon
Brush Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R-S-542O-7X-QC-DB
Zoro #
G810544630
UPC #
859725006381
Country of Origin
China

Dimensions

Brush Length
5 in
Brush Width
7 in

Details

Bristle Color
Red
Bristle Material
Nylon

Description

The Drillbrush Stiff Bristle Cleaning kit includes: The Original Drillbrush Power Scrubber Red and Black stiff model. One 2 inch diameter stiff brush, a 4 inch flat round stiff scrub brush and a 5 inch diameter stiff large surface brush. Do you need to get into tight spaces or hard-to-reach areas? Our kit includes three different replaceable brush heads and a long reach Drillbrush extension. This extension along with all of the all of the brushes feature quarter inch quick change connections on all pieces to make your job even easier. Quickly swap out and change all of your brushes with or without the included extension. Clean patio, driveway, around your property, your outdoor areas, and lawn / deck furniture.


  • •The Drillbrush Stiff Bristle Cleaning kit features our most popular power brush: The Original Drillbrush Power Scrubber (stiff bristle Red and Black version) multi-purpose and corner scrub brush. The Original is perfect for rounded corners in buckets, artificial ponds, and concrete pools.
  • •Tight quarters? You can rely on our versatile 2 inch diameter circular cleaning brush. This handy little brush offers the increased mobility needed to access tight spaces such as crevices, in-between equipment, pipes and fixtures. Need more reach? Use the detachable, extended reach 7-inch extension for unprecedented access into the narrowest of spots. Get into fireplace grates, mortar, crevices, and any tight space like never before!
  • •Need to clean or scrub stubborn larger surface areas? Our popular 4 and 5 inch round, stiff bristle, flat brushes are included. Both are well suited to decks, horse stall mats, garage floor tiles, flooring, and larger metal surfaces like diamond plate. All of the brushes in the Stiff Bristle Ultimate scrub brush kit feature a quarter inch quick change shaft. This allows the brushes to fit in all cordless drills and impact drivers, and to be changed quickly to match your cleaning needs.
  • •Drillbrush Red Stiff Brushes are made with stiff bristle fiber and are securely attached to the block. These brushes are durable and long lasting for heavy duty scrubbing. They work great on concrete, brick, fireplace, stone, sidewalks and driveways
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.