7 in W 5 in L Brush, Red

  • Mfr # R-S-542O-QC-DB

  • Zoro # G410544559


product price:  $35.85
/ea

Key Features

Bristle Color
Red
Brush Length
5 in
Bristle Material
Nylon
Brush Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
R-S-542O-QC-DB
Zoro #
G410544559
UPC #
707581904177
Country of Origin
China

Dimensions

Brush Length
5 in
Brush Width
7 in

Details

Bristle Color
Red
Bristle Material
Nylon

Description

This four piece power brush kit contains an Original Drillbrush Power Scrubber in Stiff bristle Red and Black, a 2 inch, a 4 inch, and a 5 inch round Red aggressive scrub brush. The 2 inch brush is perfect for tight areas and corners. The 4 inch and 5 inch brush are for larger surfaces but are still easily maneuvered around contours. Stainless steel shaft fits in most cordless drills. Durable construction, not available in retail stores. See our other Amazon Drillbrush listings to purchase these brushes separately and see our great customer reviews. We also carry the largest line of drill powered brushes available for many applications.Cordless drill NOT included Drill NOT included.


  • •4 piece heavy duty power scrub brush kit. This kits stiff red bristles are perfect for cleaning siding, brick, garage floors, and gutters
  • •Save time and effort cleaning so you can spend more time doing what you love. Remove the stress of hand cleaning, and start cleaning faster and easier than ever before using the power of your cordless drill or impact driver
  • •All of the brushes in the kit feature a quarter inch quick change shaft. This allows the brushes to fit in all cordless drills and impact drivers, and to be changed quickly to match your cleaning needs
  • •Also works great on concrete, fireplaces, stone, sidewalks and driveways. Clean stubborn oil spills off of your garage floor or driveway with the power of the Drillbrush
  • •With the included 5 inch diameter brush make quick work of large area messes and save time and effort cleaning so you have more time and energy to do the things you love
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.