7 in W 5 in L Brush, Red

  • Mfr # R-S-5542O-QC-DB

  • Zoro # G710544518


product price:  $39.99
/ea

Key Features

Bristle Color
Red
Brush Length
5 in
Bristle Material
Nylon
Brush Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R-S-5542O-QC-DB
Zoro #
G710544518
UPC #
859725006732
Country of Origin
China

Dimensions

Brush Length
5 in
Brush Width
7 in

Details

Bristle Color
Red
Bristle Material
Nylon

Description

The Red stiff bristle power scrubber kit is designed for use with most cordless drills and drivers. All brushes feature rugged steel shafts and use the quarter inch quick change ends. The Drill is NOT included. These brushes should cut your cleaning and scrubbing time in half or more compared to the rigorous effort involved in hand scrubbing. These spin brushes also do a better job in tackling heavy duty cleaning and outdoor scrubbing tasks. See the Amazon reviews of all our Drillbrush Power Scrubber brush products. CORDLESS DRILL IS NOT INCLUDED


  • •Need to clean or scrub large outdoor surface areas? Two of our popular 5-inch round flat brushes are included, and are well suited to Concrete Pools and Ponds, stone walks, decks, driveways, and larger tile surfaces.
  • •Included in the kit is the stiff bristle version of The Original Drillbrush Power Scrubber in red and black. The shape of this brush is perfect for uneven surfaces and corners. The 4-inch round brush works great on flatter surfaces like walls or benches.
  • •Tight quarters? You can rely on the versatile 2 inch diameter circular cleaning brush. This handy little brush offers the increased mobility needed to access tight spaces such as crevices, joints, and around pipes or hoses.
  • •All brushes utilize a steel shaft and have a quarter inch quick change connection for rapid changing of components. This shaft makes our brushes compatible with both cordless drills AND drivers.
  • •All Drillbrush Products have a 90 day no questions asked return window. If you are not completely satisfied with our product we will issue a full refund or ship out a replacement at the buyer's request. Cordless Drill NOT included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.