Replacement Chuck, 1/2 In, For 6YB32-6YB33 (Discontinued)
- Mfr # SA02100PA
- Zoro # G4278111
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SA02100PA
Zoro #
G4278111
UPC #
662949037563
Country of Origin
China
Dimensions
Max. Drill Size
1/2 in
Min. Drill Size
3/32 in
Details
Type
Chuck
Item
Drill Bit/End Mill Sharpener Part
For Use With Mfr. Model Number
CDV156B
For Use With
500X, Mfr. No. XP
Compatible with Product Type
Drill Sharpeners
Number of Pieces
1
Accessory Type
Drill Bit/End Mill Sharpener Part
Compatible Product Type
Drill Sharpeners
Description
Drill Bit/End Mill Sharpener Part, For Use With 500X, Mfr. No. XP, Compatible with Product Type Drill Sharpeners, Number of Pieces 1, Includes -, Max. Drill Size 1/2 in, Min. Drill Size 3/32 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.