Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/2-12, CARBON BOTTOMING TAPS - 2000C

  • Mfr # 20C232FB

  • Zoro # G610371979


product price: $53.99
/ea

Key Features

Number of Flutes
6
Tap Size
1-1/2 in
Application
Designed for repairing damaged threads
Tap Material
Carbon
Tap Dimension Type
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
20C232FB
Zoro #
G610371979
UPC #
45996793215
Country of Origin
China

Dimensions

Tap Size
1-1/2 in
Tap Dimension Type
Inch
Overall Length
6-3/8 in
Drill Size
1-27/64 in

Details

Number of Flutes
6
Application
Designed for repairing damaged threads
Tap Material
Carbon
System of Measurement
Fractional
Number of Pieces
1

Description

Carbon Steel Taps are used to rethread damaged or jammed threads, or to thread mild steels. They can be used for either through or blind holes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.