
1-1/2, CENTER REAMER 60DEG 3 FLUTE -3700E
Mfr # 37E232A
Zoro # G010373979
product price: $96.85
/ea
Free Shipping & Returns
Key Features
Shank Dia.
3/4 in
Countersink Angle
60°
Overall Length (In.)
3-1/2 in
Overall Length
3-1/2"
Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37E232A
Zoro #
G010373979
UPC #
45997090627
Country of Origin
China
Dimensions
Shank Dia.
3/4 in
Overall Length (In.)
3-1/2 in
Overall Length
3-1/2"
Shank Length
1-1/2 in
Size
1-1/2 in
Details
Countersink Angle
60°
Material
High Speed Steel
Measurement System
Inch
Finish
Bright
Description
Center Reamers are designed for countersinking holes for flathead screws and rivets, in portable drilling applications.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.