Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-1/4, COUNTRSINK 60DEG 6 FLUT - 3900E

  • Mfr # 39E216A

  • Zoro # G710371169


product price: $59.49
/ea

Key Features

Countersink Angle
60°
Shank Dia.
3/4 in
Material - Machining
High Speed Steel
Overall Length
3-3/8"
Shank Length
1-5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39E216A
Zoro #
G710371169
UPC #
45997092188
Country of Origin
China

Dimensions

Shank Dia.
3/4 in
Overall Length
3-3/8"
Shank Length
1-5/8 in
Overall Length (In.)
3-3/8 in
Drill Size
1--1/4 in

Details

Countersink Angle
60°
Material - Machining
High Speed Steel
Measurement System
Inch
Finish
Bright

Description

Six Flute Chatterless countersinks are designed for fast shearing cuts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.