
1-1/8 X 3/4 MULTI-FL ROUGH END MIL -7140
Mfr # 714A208D
Zoro # G010372606
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Length of Cut
2 in
Overall Length
4-1/4 in
Shank Dia.
3/4 in
Shank Type
Single Weldon Flat
End Mill Material
Cobalt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
714A208D
Zoro #
G010372606
UPC #
45996594881
Country of Origin
United States
Dimensions
Length of Cut
2 in
Overall Length
4-1/4 in
Shank Dia.
3/4 in
Dimension Type
Inch
Size
1-1/8 in
Flute Length
2 in
Details
Shank Type
Single Weldon Flat
End Mill Material
Cobalt
Description
Roughing end mills are designed for extremely rapid stock removal. These end mills can remove material up to 3x the rate of regular end mills. Designed to machine low alloy, high strength steels at faster feed and speed rates.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.