Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-19/64, S&D DRILL 1/2 in. SHANK - 1000E

  • Mfr # 1000E219

  • Zoro # G110372490


product price: $45.15
/ea

Key Features

Material - Machining
High Speed Steel
Finish - Machining
Black & Bright
Overall Length
6 in
Shank Dia.
1/2 in
Shank Type - Machining
3-Flats, Reduced Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000E219
Zoro #
G110372490
UPC #
45996596434
Country of Origin
China

Dimensions

Overall Length
6 in
Shank Dia.
1/2 in
Drill Bit Size
1-19/64 in
Flute Length
3

Details

Item
S&D
Material - Machining
High Speed Steel
Finish - Machining
Black & Bright
Shank Type - Machining
3-Flats, Reduced Shank
Number of Flutes
2
Application
Drilling in low to medium strength materials
Measurement System
Fractional
Drill Bit Point Angle
118°

Description

Expands the size range capacity of a 1/2' portable drill chuck. Common flute and overall length for minimal adjustment during tool changes. Precision ground for a high degree of concentricity between shank and body diameter. Ideal for drilling low and medium tensil strength materials.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.