Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-35/64, Taper Shank Drill No 4 M.T. Smaller

  • Mfr # 1450A235

  • Zoro # G600869332


product price: $328.99
/ea
Free Shipping & Returns

Key Features

Overall Length
15-1/4"
Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1450A235
Zoro #
G600869332
UPC #
45996694727
Country of Origin
United States

Dimensions

Overall Length
15-1/4"
Size
1-35/64 in
Drill Bit Size
1-35/64 in

Details

Number of Flutes
2
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Drill Bit Point Angle
118°
Shank Type - Machining
Taper Shank
Measurement System
Fractional

Description

For general purpose use in a wide range of materials.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.