Zoro Homepage

1-5/16 Spiral Flute Construction Reamer

  • Mfr # 427A220-132

  • Zoro # G500869258


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Material
High Speed Steel
Shank Dia.
1/2"
Size
1.5/16
Shank Type
3 Flats, Reduced Shank
Flute Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
427A220-132
Zoro #
G500869258
UPC #
45997095202
Country of Origin
United States

Dimensions

Shank Dia.
1/2"
Size
1.5/16
Flute Length
5 in
Overall Length
6-7/8 in

Details

Material
High Speed Steel
Shank Type
3 Flats, Reduced Shank
Flute Type
Spiral Flute
Finish
Black Oxide
System of Measurement
Fractional

Description

Construction or Car Reamers are especially adapted for heavy duty reaming as encountered in the fabrication of structural steel assemblies. They are tapered at the point to facilitate entering of holes which are out of alignment.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.