
13PC DRILL SET 1/16-1/4 BY 64THS - 200
Mfr # 200A13
Zoro # G710370230
product price: $20.49
/eaKey Features
Number of Pieces
13
Drill Bit Point Angle
118°
Material - Machining
High Speed Steel
Primary Material Application
Drilling holes in low and medium strength materials
Drill Bit Type
Jobber Drill Sets
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
200A13
Zoro #
G710370230
UPC #
45997490786
Country of Origin
United States
Details
Item
Jobber
Number of Pieces
13
Drill Bit Point Angle
118°
Finish - Machining
Black Oxide
Material - Machining
High Speed Steel
Primary Material Application
Drilling holes in low and medium strength materials
Drill Bit Type
Jobber Drill Sets
Measurement System
Fractional
Drill Bit Material
High Speed Steel
Number of Flutes
2
Description
Drill Sets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.