
13PC NITRO MECHANICS SET 1/16-1/4 350N
Mfr # 350N13
Zoro # G010371371
product price: $25.45
/eaKey Features
Number of Pieces
13
Drill Bit Point Angle
135°
Drill Bit Type
Nitro Mechanics Length Drill Sets
Primary Material Application
Drilling holes in medium and high strength materials
Measurement System
Fractional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
350N13
Zoro #
G010371371
UPC #
45997491295
Country of Origin
United States
Details
Item
Mech
Number of Pieces
13
Drill Bit Point Angle
135°
Drill Bit Type
Nitro Mechanics Length Drill Sets
Primary Material Application
Drilling holes in medium and high strength materials
Finish - Machining
Black & Gold
Measurement System
Fractional
Material - Machining
High Speed Steel
Drill Bit Material
High Speed Steel
Number of Flutes
2
Description
Drill Sets
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.