Zoro Homepage

1/4, X-LG SGL END END-MIL 2 FL 3/8S 5075A

  • Mfr # 507A116A

  • Zoro # G610370712


product price: $21.29
/ea

Key Features

Length of Cut
1-1/4 in
Shank Type
Single Weldon Flat
Material
High Speed Steel
Dimension Type
Inch
Overall Length
1-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
507A116A
Zoro #
G610370712
UPC #
45997194691
Country of Origin
United States

Dimensions

Length of Cut
1-1/4 in
Dimension Type
Inch
Overall Length
1-1/4 in
Shank Dia.
3/8 in
Size
1/4 in
Flute Length
1-1/4"

Details

Shank Type
Single Weldon Flat
Material
High Speed Steel

Description

For general purpose end milling in all types of materials, where the location of the operation requires the additional overall and flute lengths of this design.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.