Zoro Homepage

15/32 MECHANICS DRILL 3/8 in. SHANK - 1045N

  • Mfr # 1045N130

  • Zoro # G810373551


product price: $10.85
/ea
Sold in multiples of 6 for $65.10

Key Features

Drill Bit Dimension Type
Inch
Drill Bit Size
15/32 in
Drill Bit Material
High Speed Steel
Shank Dia.
3/8 in
Overall Length
4-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1045N130
Zoro #
G810373551
UPC #
45996598940
Country of Origin
United States

Dimensions

Drill Bit Dimension Type
Inch
Drill Bit Size
15/32 in
Shank Dia.
3/8 in
Overall Length
4-3/4 in

Details

Drill Bit Material
High Speed Steel

Description

Manufactured from a premium grade of M-7N molybdenum high speed steel. the Nitro Heavy Duty 135 degree Split Point drill with a Nitride surface treatment, that give a hard, protective layer to the drill increases hardness without increasing brittleness, which is measurably harder than high speed steel. Body and clearance are gold and black surface treated for maximum lubricity. Recommended for use in stainless steel and other hard metal drilling.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.