This item is Discontinued.

Drillco 15/32 X 8, MASONRY DRILL ROT & HAM -1600A 160A1308A

15/32 X 8, MASONRY DRILL ROT & HAM -1600A (Discontinued)

  • Mfr # 160A1308A
  • Zoro # G610374000
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
160A1308A
Zoro #
G610374000
UPC #
45996696011
Country of Origin
China

Dimensions

Drill Bit Size
15/32 in
Overall Length
8 in
Dimension Type
Inch
Shank Size (In.)
3/8 in

Details

Material
Carbide Tip

Description

The combination of rotation and percussion helps the drill achieve a cutting and grinding rotary action at the same time as a chipping percussive action, chipping away at rock to produce a hole. Usually these motions are hydraulically or pneumatically driven.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.