
17/32, S&D DRILL 1/2 in. SHANK - 1000
Mfr # 1000A134
Zoro # G110370625
product price: $16.25
/eaKey Features
Material - Machining
High Speed Steel
Finish - Machining
Black & Bright
Overall Length
6 in
Shank Dia.
1/2 in
Shank Type - Machining
Reduced Shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1000A134
Zoro #
G110370625
UPC #
45996595093
Country of Origin
United States
Dimensions
Overall Length
6 in
Shank Dia.
1/2 in
Drill Bit Size
17/32 in
Flute Length
3
Details
Item
S&D
Material - Machining
High Speed Steel
Finish - Machining
Black & Bright
Shank Type - Machining
Reduced Shank
Number of Flutes
2
Drill Bit Point Angle
118°
Application
Drilling in low to medium strength materials
Measurement System
Fractional
Description
Expands the size range capacity of a 1/2' portable drill chuck. Common flute and overall length for minimal adjustment during tool changes. Precision ground for a high degree of concentricity between shank and body diameter. Ideal for drilling low and medium tensil strength materials.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.