
2 X 5, DRILL & COUNTRSINK - 3500
Mfr # 35E002B
Zoro # G010371982
product price: $15.85
/eaKey Features
Overall Length
5 in
Material
Metals
Finish
Bright
Flute Type
Spiral Flute
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
35E002B
Zoro #
G010371982
UPC #
45996999686
Country of Origin
China
Dimensions
Size
#2
Overall Length
5 in
Shank Dia.
3/16"
Drill Size
5/64 in
Overall Length (In.)
5 in
Details
Material
Metals
Finish
Bright
Flute Type
Spiral Flute
Material - Machining
High Speed Steel
Measurement System
Inch
Description
When metal parts are machined on centers, as in turning or cylindrical grinding, it is always necessary to drill and countersink the center holes to serve as seats or bearings in the machine centers.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.