Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

21PC DRILL BIT SET 1/16-3/8 BY 64ths

  • Mfr # 200A21

  • Zoro # G900869681


product price: $49.25
/ea

Key Features

Number of Pieces
21 PC
Drill Bit Point Angle
118°
Primary Material Application
Drilling holes in low and medium strength materials
Measurement System
Fractional
Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200A21
Zoro #
G900869681
UPC #
45997490823
Country of Origin
United States

Dimensions

Size
21pc

Details

Item
Jobber
Number of Pieces
21 PC
Drill Bit Point Angle
118°
Primary Material Application
Drilling holes in low and medium strength materials
Measurement System
Fractional
Material
High Speed Steel
Finish
Black Oxide
Shank Type
Straight Shank
Point Angle
118° Point
Finish - Machining
Black Oxide
Number of Flutes
2
Shank type
Straight Shank
Drill Bit Material
High Speed Steel

Description

Drill Sets

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.