Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25/32, 3-FLAT S&D DRILL 1/2 in. SHANK/1000EF

  • Mfr # 1000EF150

  • Zoro # G110373626


product price: $22.69
/ea

Key Features

Material - Machining
High Speed Steel
Finish - Machining
Black & Gold
Overall Length
6 in
Shank Dia.
1/2 in
Shank Type - Machining
3-Flats, Reduced Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1000EF150
Zoro #
G110373626
UPC #
45996597226
Country of Origin
China

Dimensions

Overall Length
6 in
Shank Dia.
1/2 in
Drill Bit Size
25/32 in
Flute Length
3

Details

Item
S&D
Material - Machining
High Speed Steel
Finish - Machining
Black & Gold
Shank Type - Machining
3-Flats, Reduced Shank
Drill Bit Point Type
Split Point
Number of Flutes
2
Application
Drilling in low to medium strength materials
Drill Bit Point Angle
135°
Measurement System
Fractional

Description

Are of general purpose flute design but all sizes have a 1/2 by 2-1/4 long shank. The maximum overall length is 6 and the flute length is 3. This makes them short drills in the larger sizes and thus well suited to use in portable electric drills equipped with 1/2 chucks. They are highly effective in tough, high tensile strength materials. The 135 degree split point reduces thrust and eliminates walking at the drill point.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.