
2.5MM-0.45 3FL TAPER TAP - 2800
Mfr # 28A025AT
Zoro # G410373425
product price: $12.75
/eaKey Features
Number of Flutes
3
Application
Cutting threads in metal
Tap Dimension Type
Metric
Tap Size
2.5mm
Tap Material
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28A025AT
Zoro #
G410373425
UPC #
45996897265
Country of Origin
United States
Dimensions
Tap Dimension Type
Metric
Tap Size
2.5mm
Overall Length
1-13/16"
Drill Size
#46
Details
Number of Flutes
3
Application
Cutting threads in metal
Tap Material
High Speed Steel
Number of Pieces
1
System of Measurement
Metric
Description
Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.