Zoro Homepage

29PC LEFT HAND DRILL SET 1/16-1/2 BY 64ths

  • Mfr # 200LH29

  • Zoro # G800869668


product price: $308.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
29 PC
Cutting Direction
Left Hand
Drill Bit Point Angle
118° Point
Measurement System
Fractional; Fractional
Primary Material Application
Counterclockwise drilling for easy removal of broken bolts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200LH29
Zoro #
G800869668
UPC #
45997491035
Country of Origin
United States

Dimensions

Size
29pc

Details

Item
Jobber
Number of Pieces
29 PC
Cutting Direction
Left Hand
Drill Bit Point Angle
118° Point
Measurement System
Fractional; Fractional
Primary Material Application
Counterclockwise drilling for easy removal of broken bolts
Material
High Speed Steel
Finish
Bright
Point Angle
118° Point
Shank Type
Straight Shank

Description

Drill Sets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.