Zoro Homepage

31/32HAND REAMER STRAIGHT FLUTE - 4400E

  • Mfr # 440E162

  • Zoro # G910372270


product price: $77.79
/ea
Free Shipping & Returns

Key Features

Flute Type
Straight Flute
Flute Length
5-5/16"
Overall Length
10-5/8 in
Size
31/32"
Material
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
440E162
Zoro #
G910372270
UPC #
45997098784
Country of Origin
China

Dimensions

Flute Length
5-5/16"
Overall Length
10-5/8 in
Size
31/32"

Details

Flute Type
Straight Flute
Material
High Speed Steel
Measurement System
Fractional

Description

Hand Reamers are widely used for final sizing of drilled holes. The square on the shank end is suitable for holding in a tap wrench or vise. The cutting edge is ground with a starting taper to provide easy entry. The helical reamer is preferred where there is an interruption to the cut, such as a keyway.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.