
31/64, REDUCED SH DRILL 3/8 in. SHANK -1035N
Mfr # 1035N131
Zoro # G710372784
product price: $10.35
/eaSold in multiples of 6 for $62.10
Key Features
Overall Length
5-7/8 in
Shank Dia.
3/8 in
Drill Bit Size
31/64 in
Drill Bit Material
High Speed Steel
System Of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1035N131
Zoro #
G710372784
UPC #
45996598827
Country of Origin
United States
Dimensions
Overall Length
5-7/8 in
Shank Dia.
3/8 in
Drill Bit Size
31/64 in
Details
Drill Bit Material
High Speed Steel
System Of Measurement
Inch
Drill Bit Point Type
Split Point
Shank Type - Machining
Reduced Shank
Description
Manufactured from a premium grade of M-7N molybdenum high speed steel. the Nitro Heavy Duty 135 degree Split Point drill with a Nitride surface treatment, that give a hard, protective layer to the drill increases hardness without increasing brittleness, which is measurably harder than high speed steel. Body and clearance are gold and black surface treated for maximum lubricity. Recommended for use in stainless steel and other hard metal drilling.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.