Zoro Homepage

3/4 X 3/4 MULTI-FL ROUGH END MILS -7140

  • Mfr # 714A148M

  • Zoro # G010371845


product price: $95.85
/ea
Free Shipping & Returns

Key Features

Length of Cut
2-1/2 in
Overall Length
4-5/8 in
Shank Dia.
3/4 in
Shank Type
Single Weldon Flat
End Mill Material
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
714A148M
Zoro #
G010371845
UPC #
45996594775
Country of Origin
United States

Dimensions

Length of Cut
2-1/2 in
Overall Length
4-5/8 in
Shank Dia.
3/4 in
Dimension Type
Inch
Size
3/4 in
Flute Length
2-1/2 in

Details

Shank Type
Single Weldon Flat
End Mill Material
Cobalt

Description

Roughing end mills are designed for extremely rapid stock removal. These end mills can remove material up to 3x the rate of regular end mills. Designed to machine low alloy, high strength steels at faster feed and speed rates.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.