Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

35/64, Extra Length Drill 12" OAL, 1/2" Shank

  • Mfr # 1312AR135

  • Zoro # G200869787


product price: $94.19
/ea
Free Shipping & Returns

Key Features

Overall Length
12"
Drill Bit Point Angle
118°
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1312AR135
Zoro #
G200869787
UPC #
45996692235
Country of Origin
China

Dimensions

Overall Length
12"
Shank Dia.
1/2"
Drill Bit Size
35/64 in

Details

Item
Extra Length
Drill Bit Point Angle
118°
Material - Machining
High Speed Steel
Finish - Machining
Black Oxide
Number of Flutes
2
Shank Type - Machining
Reduced Shank
Measurement System
Fractional

Description

Because of the inaccessibility or the extreme depth of a hole, it is found that even long series drills are not long enough. The drilling of such holes generally requires the use of an Extra Length Drill. The drills are made with a general purpose flute design which will perform satisfactorily under the widest range of operating conditions and materials.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.