
3/8, COB 4 FL MED END-MIL 3/8 SH -6700A
Mfr # 672A124A
Zoro # G110371912
product price: $29.35
/eaKey Features
Length of Cut
3/8 in
Overall Length
3-1/4 in
Shank Dia.
3/8 in
Shank Type
Single Weldon Flat
End Mill Material
Cobalt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
672A124A
Zoro #
G110371912
UPC #
45997290829
Country of Origin
United States
Dimensions
Length of Cut
3/8 in
Overall Length
3-1/4 in
Shank Dia.
3/8 in
Dimension Type
Inch
Size
3/8 in
Flute Length
3/8 in
Details
Shank Type
Single Weldon Flat
End Mill Material
Cobalt
Description
The greater red hardness of M-42 Cobalt end mills enables these tools to run about 10% faster than conventional HSS end mills. This translates to shorter machining times and permits fuller utilization of available machine horsepower. While Cobalt end mills are initially more expensive than HSS, they retain their sharpness for longer, providing more cuts between grinds and less machine downtime, resulting in lower end mill tooling costs.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.