Zoro Homepage

5/16-24, HSS BOTTOMING TA H-3 - 2000E

  • Mfr # 20E120FB

  • Zoro # G310372313


product price: $4.59
/ea
Sold in multiples of 6 for $27.54

Key Features

Overall Length
2-23/32 in
Tap Material
High Speed Steel
Tap Dimension Type
Inch
Tap Size
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20E120FB
Zoro #
G310372313
UPC #
45996794168
Country of Origin
China

Dimensions

Overall Length
2-23/32 in
Tap Dimension Type
Inch
Tap Size
5/16 in

Details

Tap Material
High Speed Steel

Description

Straight Flute ''Hand Taps'' are the most popular and versatile style of taps in general machine tapping operations. They are for general use in production tapping or hand operations in a wide range of application material groups.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.