Zoro Homepage

5/32, COB 2 FL END- MIL 3/8 SHK D/E 6900A

  • Mfr # 690A110A

  • Zoro # G010372521


product price: $30.49
/ea

Key Features

Length of Cut
7/16 in
Overall Length
3-1/8 in
Shank Dia.
3/8 in
Shank Type
Single Weldon Flat
End Mill Material
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
690A110A
Zoro #
G010372521
UPC #
45997291260
Country of Origin
United States

Dimensions

Length of Cut
7/16 in
Overall Length
3-1/8 in
Shank Dia.
3/8 in
Dimension Type
Inch
Size
5/32 in
Flute Length
7/16 in

Details

Shank Type
Single Weldon Flat
End Mill Material
Cobalt

Description

The greater red hardness of M-42 Cobalt end mills enables these tools to run about 10% faster than conventional HSS end mills. This translates to shorter machining times and permits fuller utilization of available machine horsepower. While Cobalt end mills are initially more expensive than HSS, they retain their sharpness for longer, providing more cuts between grinds and less machine downtime, resulting in lower end mill tooling costs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.