Zoro Homepage

5/8, S&D DRILL 1/2 in. SHANK - 1000N

  • Mfr # 1000N140

  • Zoro # G110371462


product price: $24.19
/ea

Key Features

Material - Machining
High Speed Steel
Finish - Machining
Black & Gold
Overall Length
6 in
Shank Dia.
1/2 in
Shank Type - Machining
3-Flats, Reduced Shank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1000N140
Zoro #
G110371462
UPC #
45996598049
Country of Origin
United States

Dimensions

Overall Length
6 in
Shank Dia.
1/2 in
Drill Bit Size
5/8 in
Flute Length
3

Details

Item
S&D
Material - Machining
High Speed Steel
Finish - Machining
Black & Gold
Shank Type - Machining
3-Flats, Reduced Shank
Drill Bit Point Type
Split Point
Number of Flutes
2
Drill Bit Point Angle
118°
Application
Drilling in low to medium strength materials
Measurement System
Fractional

Description

Manufactured from a premium grade of M-7N molybdenum high speed steel. The NITRO 118 degree Split Point S & D drill with a Nitride Surface treatment, that gives hard, protective layer to the drill increases hardness without increasing brittleness, which is measuably harder than high speed steel. Body and clearance are gold and black surface treated for maximum lubricity. Recommended for use in stainless steel and other hard metal drilling. The 118 degree split point reduces thrust and eliminates walking at the drill point.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.