
.652, Spiral Flute 1/2" Shank Construction Reamer
Mfr # 427A141
Zoro # G600869233
product price: $68.79
/eaKey Features
Material
High Speed Steel
Shank Dia.
1/2"
Overall Length
6-3/8 in
Finish
Black Oxide
Shank Type
3 Flats, Reduced Shank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
427A141
Zoro #
G600869233
UPC #
45997094977
Country of Origin
United States
Dimensions
Shank Dia.
1/2"
Size
.652
Overall Length
6-3/8 in
Flute Length
4-1/2 in
Details
Material
High Speed Steel
Finish
Black Oxide
Shank Type
3 Flats, Reduced Shank
Flute Type
Spiral Flute
System of Measurement
Fractional
Description
Construction or Car Reamers are especially adapted for heavy duty reaming as encountered in the fabrication of structural steel assemblies. They are tapered at the point to facilitate entering of holes which are out of alignment.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.