
8, DEBURRING TOOL 82DEG - 4000E
Mfr # 40E008B
Zoro # G510371895
product price: $204.99
/ea
Free Shipping & Returns
Key Features
Material
High Speed Steel
Shank Diameter
3/4"
Finish
Deburring edges of holes
Series
4000E
Application
Deburring edges of holes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
40E008B
Zoro #
G510371895
UPC #
45997092775
Country of Origin
China
Dimensions
Shank Diameter
3/4"
Shank Size (In.)
3/4 in
Size
8
Details
Material
High Speed Steel
Finish
Deburring edges of holes
Series
4000E
Application
Deburring edges of holes
System Of Measurement
Inch
Description
Deburring Tool
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.