This item is Discontinued.

Drillco Jobber Length Drill, SelfCentering, Series 730, Imperial, 1332 In Drill Size Fraction, 04062 730A126

Jobber Length Drill, SelfCentering, Series 730, Imperial, 1332 In Drill Size Fraction, 04062 (Discontinued)

  • Mfr # 730A126
  • Zoro # G407861744
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
730A126
Zoro #
G407861744
UPC #
45997390611
Country of Origin
United States

Description

Jobber Length Drill, SelfCentering, Series 730, Imperial, 1332 in Drill Size Fraction, 04062 in Drill Size Decimal Inch, 412 in Overall Length, 278 in Cutting Depth, 3 Flutes, Spiral Flute, 278 in Flute Length, Straight Shank, 150 de pDrillco Jobber Length Drill, SelfCentering, Series 730, Imperial, 1332 in Drill Size Fraction, 04062 in Drill Size Decimal Inch, 412 in Overall Length, 278 in Cutting Depth, 3 Flutes, Spiral Flute, 278 in Flute Length, Straight Shank, 150 deg Point, Right Hand Cutting, Solid Carbide Cutting Edge, No Through Coolant YesNo, Solid Carbide, Bright, Applicable Materials Cast Iron, High Silicon Aluminum, Low Alloy Steel and Titaniump

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.