This item is Discontinued.

Drillco Jobber Length Drill, SelfCentering, Series 730, Imperial, 932 In Drill Size Fraction, 02812 730A118

Jobber Length Drill, SelfCentering, Series 730, Imperial, 932 In Drill Size Fraction, 02812 (Discontinued)

  • Mfr # 730A118
  • Zoro # G207861630
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
730A118
Zoro #
G207861630
UPC #
45997390536
Country of Origin
United States

Description

Jobber Length Drill, SelfCentering, Series 730, Imperial, 932 in Drill Size Fraction, 02812 in Drill Size Decimal Inch, 312 in Overall Length, 218 in Cutting Depth, 3 Flutes, Spiral Flute, 218 in Flute Length, Straight Shank, 150 deg pDrillco Point, Right Hand Cutting, Solid Carbide Cutting Edge, No Through Coolant YesNo, Solid Carbide, Bright, Applicable Materials Cast Iron, High Silicon Aluminum, Low Alloy Steel and Titaniump

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.