This item is Discontinued.

Drillco Jobber Length Drill Set, Series 450T, Imperial System Of Measurement, 116 In Minimum Drill Bit 450T13

Jobber Length Drill Set, Series 450T, Imperial System Of Measurement, 116 In Minimum Drill Bit (Discontinued)

  • Mfr # 450T13
  • Zoro # G407880912
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
450T13
Zoro #
G407880912
UPC #
45997190570
Country of Origin
China

Description

Jobber Length Drill Set, Series 450T, Imperial System of Measurement, 116 in Minimum Drill Bit Size, 14 in Maximum Drill Bit Size, 135 deg Drill Point Angle, 13 Pieces, Specifications Straight Shank, HSS, TiN Coated Tip pDrillco p

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.