This item is Discontinued.

Drillco Jobber Length Drill, Type J Heavy Duty, Series 580, Imperial, 33 Drill Size Wire, 0052 In 580A033

Jobber Length Drill, Type J Heavy Duty, Series 580, Imperial, 33 Drill Size Wire, 0052 In (Discontinued)

  • Mfr # 580A033
  • Zoro # G107861945
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
580A033
Zoro #
G107861945
UPC #
45997198187
Country of Origin
United States

Description

Jobber Length Drill, Type J Heavy Duty, Series 580, Imperial, 33 Drill Size Wire, 0052 in Drill Size Decimal Inch, 258 in Overall Length, 112 in Cutting Depth, 2 Flutes, Spiral Flute, 112 in Flute Length, Straight Shank, 135 deg Point pDrillco , Split Point, Right Hand Cutting, Cobalt Cutting Edge, No Through Coolant YesNo, Cobalt, Bronze, Applicable Materials Stainless Steel, Titanium, High Temperature and High Strength Alloysp

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.