This item is Discontinued.

Drillco Masonry Drill, Imperial, Series 1820, 138 In Drill Bit Size, Chisel Drill Bit Cutting Shape 182F22423

Masonry Drill, Imperial, Series 1820, 138 In Drill Bit Size, Chisel Drill Bit Cutting Shape (Discontinued)

  • Mfr # 182F22423
  • Zoro # G107880588
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
182F22423
Zoro #
G107880588
UPC #
45996594362
Country of Origin
Germany

Description

Masonry Drill, Imperial, Series 1820, 138 in Drill Bit Size, Chisel Drill Bit Cutting Shape, Drilling Drill Bit Function, 22 in Overall Length, 17 in Cutting Depth, Spiral Flute, 17 in Flute Length, Spline Shank, Carbide Cutting Edge, HSS, Brig pDrillco Masonry Drill, Imperial, Series 1820, 138 in Drill Bit Size, Chisel Drill Bit Cutting Shape, Drilling Drill Bit Function, 22 in Overall Length, 17 in Cutting Depth, Spiral Flute, 17 in Flute Length, Spline Shank, Carbide Cutting Edge, HSS, Brightp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.