This item is Discontinued.

Drillco Straight Flute Drill, Series 710, Imperial, 932 In Drill Size Fraction, 02812 In Drill Size 710A118

Straight Flute Drill, Series 710, Imperial, 932 In Drill Size Fraction, 02812 In Drill Size (Discontinued)

  • Mfr # 710A118
  • Zoro # G607881313
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
710A118
Zoro #
G607881313
UPC #
45997298429
Country of Origin
United States

Description

Straight Flute Drill, Series 710, Imperial, 932 in Drill Size Fraction, 02812 in Drill Size Decimal Inch, 21116 in Overall Length, 112 in Cutting Depth, Straight Flute, 112 in Flute Length, Straight Shank, 140 deg Point, SelfCenterin pDrillco Straight Flute Drill, Series 710, Imperial, 932 in Drill Size Fraction, 02812 in Drill Size Decimal Inch, 21116 in Overall Length, 112 in Cutting Depth, Straight Flute, 112 in Flute Length, Straight Shank, 140 deg Point, SelfCenteringSplit Point, Right Hand Cutting, Solid Carbide Cutting Edge, Applicable Materials Nickel Alloys, Chrome Alloys, Steel Weldments, Titanium Alloys, High Temperature Alloys and Stainless Steel Weldments, Solid Carbide, Brightp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.