Pizza Maker, 12-Inch, Nonstick Electric Griddle 180 degree Dual Heat Timer
- Mfr # DP-Griddle-Pro
- Zoro # G623509901
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Length (In.)
12 in
Width (In.)
24 in
Color
Red
Material
Aluminum
Finish
Non-Stick Ceramic Coating
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DP-Griddle-Pro
- Zoro #
- G623509901
- UPC #
- -
- Country of Origin
- China
- Color
- Red
- Material
- Aluminum
- Finish
- Non-Stick Ceramic Coating
- Item
- Pizza Maker & Electric Griddle
Dimensions
- Length (In.)
- 12 in
- Width (In.)
- 24 in
- Depth
- 5 in
Description
Enjoy fast and even cooking with the DRINKPOD 12-Inch Pizza Maker & Electric Griddle - your all-in-one solution for homemade pizza, quesadillas, grilled cheese, pancakes, and more. Equipped with dual nonstick cooking plates, independent temperature controls for the upper and lower plates, and a built-in timer, this versatile kitchen essential ensures precision and convenience. Open the unit flat to 180 degrees to double your cooking surface for eggs, pancakes, bacon, or burgers, or keep it closed for evenly cooked personal pizzas and paninis. The cool-touch handle, indicator lights, and easy-clean ceramic-coated surfaces make this griddle both practical and safe for everyday use. Ideal for small kitchens, dorm rooms, apartments, and gifting occasions-experience fast, flavorful meals with the DRINKPOD Pizza Maker & Electric Griddle.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.