Shop DRIV-LOK
Create Account
.13 x .31 in. Slotted Pin 420 Stainless Steel 1 250 Pieces, 100PK
- Mfr # SLTP1250312CP
- Zoro # G524188755
product price:Â
$
66.79
/pk of 100, $0.67/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SLTP1250312CP
- Zoro #
- G524188755
- UPC #
- -
- Country of Origin
- China
Description
Features Slotted spring pin. Diameter - .125 in.. Asme b18.8.2. Slots allow for compression. Rohs compliant. Series - Sltp. Material - 420 stainless steel. Color / finish - Passivated. Overall length - .312 in.. Nominal diameter - 1/8 in.. Rockwell hardness rating - Rc43-52. Double shear strength - 1875 lbs.. Callout size - 1/8 x 5/16 in.. Pack - 100 pieces. Dimension - 3 x 1 x .25 in.. Item weight - .07 lbs..
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.