This item is Discontinued.

Driv-Lok Grooved Pin 1215 25 PK GE2501000G2ZN

Grooved Pin 1215 25 PK (Discontinued)

  • Mfr # GE2501000G2ZN
  • Zoro # G2105765
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GE2501000G2ZN
Zoro #
G2105765
UPC #
848790013776
Country of Origin
United States

Dimensions

Pin Dia.
1/4 in
Overall Length
1 in
Small End Dia.
0.2500 in
Length Tolerance
+/-0.010 in
Small End Dia. Tolerance
+/-0.003 in
Large End Dia.
0.263 in
Large End Dia. Tolerance
+/-0.0025 in

Details

Pin Item
Grooved Pin
System of Measurement
Inch
Basic Material
Low Carbon Steel
Material Grade
1215
Fastener Finish
Zinc
Rockwell Hardness
B85
Finish
Zinc
Item
Grooved Pin
Type
Type E
Double Shear Strength (Lbs.)
5880
Material
Low Carbon Steel

Description

Grooved Pin, System of Measurement Inch, Material Low Carbon Steel, Finish Zinc, Rockwell Hardness B85, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.