This item is Discontinued.

Driv-Lok Spring Pin, Slot, 1 7/8x1/4 L, Pk100 SLTP2501875BT

Spring Pin, Slot, 1 7/8x1/4 L, Pk100 (Discontinued)

  • Mfr # SLTP2501875BT
  • Zoro # G1347552
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SLTP2501875BT
Zoro #
G1347552
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
1/4 in
Fastener Length
1 7/8 in
Fits Hole Dia. (Min.-Max.)
0.250-0.256 in
Length Tolerance
+/-0.020 in
Chamfer Diameter
0.245 in
Chamfer Length (Min.)
0.012 in
Nominal Diameter
1/4 in
Actual Dia. (Min.-Max)
0.258-0.264 in
Chamfer Length (Max.)
0.065 in
Wall Thickness
0.048 in
Overall Length
1-7/8"

Details

System of Measurement
Inch
Basic Material
Steel
Fastener Finish
Zinc Plated
Finish
Zinc
Meets
ANSI/ASME B18.8.2
Double Shear Strength (Lbs.)
7050
Item
Spring Pin
Rockwell Hardness
RC43-52
Material
Carbon Steel
Pin Type
Slotted

Description

Spring Pin, System of Measurement Inch, Material Carbon Steel, Finish Zinc, Chamfer Diameter 0.245 in, Wall Thickness 0.048 in, Nominal Diameter 1/4 in, Rockwell Hardness RC43-52, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.