This item is Discontinued.

Driv-Lok Spring Pin, Slot, 13/16x3/32 L, Pk100 SLTP0940812CP

Spring Pin, Slot, 13/16x3/32 L, Pk100 (Discontinued)

  • Mfr # SLTP0940812CP
  • Zoro # G0401012
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SLTP0940812CP
Zoro #
G0401012
UPC #
848790028275
Country of Origin
United States

Dimensions

Outside Dia.
3/32 in
Fastener Length
13/16 in
Overall Length
13/16"
Chamfer Length (Max.)
0.038 in
Fits Hole Dia. (Min.-Max.)
0.094-0.097 in
Chamfer Diameter
0.091 in
Wall Thickness
0.022 in
Nominal Diameter
3/32 in
Chamfer Length (Min.)
0.008 in
Length Tolerance
+/-0.015 in
Actual Dia. (Min.-Max)
0.099-0.103 in

Details

System of Measurement
Inch
Basic Material
Stainless Steel
Fastener Finish
Passivated
Meets
ANSI/ASME B18.8.2
Item
Spring Pin
Finish
Passivated
Rockwell Hardness
RC43-52
Material
420 Stainless Steel
Double Shear Strength (Lbs.)
1150
Pin Type
Slotted

Description

Spring Pin, System of Measurement Inch, Material 420 Stainless Steel, Finish Passivated, Chamfer Diameter 0.091 in, Wall Thickness 0.022 in, Nominal Diameter 3/32 in, Rockwell Hardness RC43-52, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.