This item is Discontinued.

Driv-Lok Spring Pin, Slot, 1/8x1 3/8 L, Pk250 SLTP1251375BT

Spring Pin, Slot, 1/8x1 3/8 L, Pk250 (Discontinued)

  • Mfr # SLTP1251375BT
  • Zoro # G0984907
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SLTP1251375BT
Zoro #
G0984907
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
1/8 in
Fastener Length
1 3/8 in
Length Tolerance
+/-0.020 in
Chamfer Length (Max.)
0.044 in
Nominal Diameter
1/8 in
Actual Dia. (Min.-Max)
0.131-0.135 in
Overall Length
1-3/8"
Wall Thickness
0.028 in
Chamfer Diameter
0.122 in
Fits Hole Dia. (Min.-Max.)
0.125-0.129 in
Chamfer Length (Min.)
0.008 in

Details

System of Measurement
Inch
Basic Material
Steel
Fastener Finish
Zinc Plated
Meets
ANSI/ASME B18.8.2
Material
Carbon Steel
Rockwell Hardness
RC43-52
Item
Spring Pin
Finish
Zinc
Double Shear Strength (Lbs.)
1875
Pin Type
Slotted

Description

Spring Pin, System of Measurement Inch, Material Carbon Steel, Finish Zinc, Chamfer Diameter 0.122 in, Wall Thickness 0.028 in, Nominal Diameter 1/8 in, Rockwell Hardness RC43-52, Package Quantity 250

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.