This item is Discontinued.

Driv-Lok Spring Pin, Slot, 1/8x11/16 L, Pk250 SLTP1250687BT

Spring Pin, Slot, 1/8x11/16 L, Pk250 (Discontinued)

  • Mfr # SLTP1250687BT
  • Zoro # G2822854
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SLTP1250687BT
Zoro #
G2822854
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
1/8 in
Fastener Length
11/16 in
Chamfer Length (Min.)
0.008 in
Actual Dia. (Min.-Max)
0.131-0.135 in
Overall Length
11/16"
Chamfer Diameter
0.122 in
Nominal Diameter
1/8 in
Wall Thickness
0.028 in
Fits Hole Dia. (Min.-Max.)
0.125-0.129 in
Length Tolerance
+/-0.015 in
Chamfer Length (Max.)
0.044 in

Details

System of Measurement
Inch
Basic Material
Steel
Fastener Finish
Zinc Plated
Standards
AISI 1070 - 1080
Item
Spring Pin
Double Shear Strength (Lbs.)
1875
Finish
Zinc
Rockwell Hardness
RC43-52
Material
Carbon Steel
Meets
ANSI/ASME B18.8.2
Pin Type
Slotted

Description

Spring Pin, System of Measurement Inch, Material Carbon Steel, Finish Zinc, Chamfer Diameter 0.122 in, Wall Thickness 0.028 in, Nominal Diameter 1/8 in, Standards AISI 1070 - 1080, Rockwell Hardness RC43-52, Package Quantity 250

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.