This item is Discontinued.

Driv-Lok Spring Pin, Slot, 2x5/32 L, Pk100 SLTP1562000CP

Spring Pin, Slot, 2x5/32 L, Pk100 (Discontinued)

  • Mfr # SLTP1562000CP
  • Zoro # G2802615
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLTP1562000CP
Zoro #
G2802615
UPC #
-
Country of Origin
United States

Dimensions

Outside Dia.
5/32 in
Fastener Length
2 in
Chamfer Length (Max.)
0.048 in
Fits Hole Dia. (Min.-Max.)
0.156-0.160 in
Overall Length
2"
Nominal Diameter
5/32 in
Actual Dia. (Min.-Max)
0.162-0.167 in
Length Tolerance
+/-0.020 in
Chamfer Diameter
0.0151 in
Wall Thickness
0.032 in
Chamfer Length (Min.)
0.010 in

Details

System of Measurement
Inch
Basic Material
Stainless Steel
Fastener Finish
Passivated
Item
Spring Pin
Double Shear Strength (Lbs.)
2750
Material
420 Stainless Steel
Finish
Passivated
Rockwell Hardness
RC43-52
Meets
ANSI/ASME B18.8.2
Pin Type
Slotted

Description

Spring Pin, System of Measurement Inch, Material 420 Stainless Steel, Finish Passivated, Chamfer Diameter 0.0151 in, Wall Thickness 0.032 in, Nominal Diameter 5/32 in, Rockwell Hardness RC43-52, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.