This item is Discontinued.

Driv-Lok Spring Pin, Slot, 3/16x1 1/2 L, Pk100 SLTP1871500CP

Spring Pin, Slot, 3/16x1 1/2 L, Pk100 (Discontinued)

  • Mfr # SLTP1871500CP
  • Zoro # G3360287
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLTP1871500CP
Zoro #
G3360287
UPC #
-
Country of Origin
United States

Dimensions

Fastener Length
1 1/2 in
Wall Thickness
0.040 in
Chamfer Length (Min.)
0.011 in
Actual Dia. (Min.-Max)
0.194-0.199 in
Overall Length
1-1/2"
Nominal Diameter
3/16 in
Chamfer Diameter
0.182 in
Fits Hole Dia. (Min.-Max.)
0.187-0.192 in
Length Tolerance
+/-0.020 in
Chamfer Length (Max.)
0.055 in

Details

System of Measurement
Inch
Fastener Finish
Passivated
Double Shear Strength (Lbs.)
4150
Rockwell Hardness
RC43-52
Material
420 Stainless Steel
Meets
ANSI/ASME B18.8.2
Finish
Passivated
Item
Spring Pin
Pin Type
Slotted

Description

Spring Pin, System of Measurement Inch, Material 420 Stainless Steel, Finish Passivated, Chamfer Diameter 0.182 in, Wall Thickness 0.040 in, Nominal Diameter 3/16 in, Rockwell Hardness RC43-52, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.