This item is Discontinued.

Driv-Lok Spring Pin, Slot, 3/8x2 1/4 L, PK10 SLTP3752250CP

Spring Pin, Slot, 3/8x2 1/4 L, PK10 (Discontinued)

  • Mfr # SLTP3752250CP
  • Zoro # G2295431
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SLTP3752250CP
Zoro #
G2295431
UPC #
848790032081
Country of Origin
United States

Dimensions

Fastener Length
2 1/4 in
Length Tolerance
+/-0.025 in
Nominal Diameter
3/8 in
Chamfer Diameter
0.368 in
Overall Length
2-1/4"
Chamfer Length (Max.)
0.095 in
Actual Dia. (Min.-Max)
0.385-0.395 in
Chamfer Length (Min.)
0.016 in
Wall Thickness
0.077 in
Fits Hole Dia. (Min.-Max.)
0.375-0.382 in

Details

System of Measurement
Inch
Fastener Finish
Passivated
Meets
ANSI/ASME B18.8.2
Finish
Passivated
Double Shear Strength (Lbs.)
16,300
Material
420 Stainless Steel
Rockwell Hardness
RC43-52
Item
Spring Pin
Pin Type
Slotted

Description

Spring Pin, System of Measurement Inch, Material 420 Stainless Steel, Finish Passivated, Chamfer Diameter 0.368 in, Wall Thickness 0.077 in, Nominal Diameter 3/8 in, Rockwell Hardness RC43-52, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.