This item is Discontinued.

Driv-Lok Spring Pin, Slot, 5/16x1/16 L, Pk100 SLTP0620312CP

Spring Pin, Slot, 5/16x1/16 L, Pk100 (Discontinued)

  • Mfr # SLTP0620312CP
  • Zoro # G1555872
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SLTP0620312CP
Zoro #
G1555872
UPC #
848790027223
Country of Origin
United States

Dimensions

Outside Dia.
1/16 in
Fastener Length
5/16 in
Chamfer Length (Max.)
0.028 in
Fits Hole Dia. (Min.-Max.)
0.062-0.065 in
Overall Length
5/16"
Length Tolerance
+/-0.015 in
Wall Thickness
0.012 in
Chamfer Diameter
0.059 in
Nominal Diameter
1/16 in
Actual Dia. (Min.-Max)
0.066-0.069 in
Chamfer Length (Min.)
0.007 in

Details

System of Measurement
Inch
Basic Material
Stainless Steel
Fastener Finish
Passivated
Standards
AISI 1070 - 1080
Item
Spring Pin
Meets
ANSI/ASME B18.8.2
Rockwell Hardness
RC43-52
Material
420 Stainless Steel
Finish
Passivated
Double Shear Strength (Lbs.)
430
Pin Type
Slotted

Description

Spring Pin, System of Measurement Inch, Material 420 Stainless Steel, Finish Passivated, Chamfer Diameter 0.059 in, Wall Thickness 0.012 in, Nominal Diameter 1/16 in, Standards AISI 1070 - 1080, Rockwell Hardness RC43-52, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.